Milling Insert, Parallelogram, 15.67mm
- Mfr # 2405346
- Zoro # G3783821
product price:Â
$
18.89
/ea
Sold in multiples of 5 for
$94.45
Key Features
Insert Size
160412
Insert Thickness
0.1875"
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Material
Carbide
Grade
TN7535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2405346
- Zoro #
- G3783821
- UPC #
- 4021169153983
- Country of Origin
- Germany
Dimensions
- Insert Size
- 160412
- Insert Thickness
- 0.1875"
- Mounting Hole Dia.
- 4.40mm
- Through Hole Inside Dia.
- 4.40mm
- Cutting Edge Length
- 15.67mm
- Width
- 9.44mm
- Thickness
- 0.1875 in
- Corner Radius
- 1.20mm
Description
Parallelogram Milling Insert, 20 Degrees , XPHT333ERGE, GE, On One Side, 5 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.