Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT332

  • Zoro # G3790359


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Insert Size
160408
Insert Style
XPHT
ISO Number
XPHT160408
Mounting Hole Dia.
4.40mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT332
Zoro #
G3790359
UPC #
4021169382222
Country of Origin
Germany

Dimensions

Insert Size
160408
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Corner Radius
0.80mm
Width
9.53mm
Cutting Edge Length
15.67mm

Details

Insert Style
XPHT
ISO Number
XPHT160408
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Chip-Breaker
No
Series
M680
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
TN6540
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Taper Screw
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
11 Degrees
Coating Process
PVD
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
M, P, S
Included Angle
80 Degrees
Manufacturer Grade
TN6540
ANSI Code
XPHT332

Description

Parallelogram Milling Insert, XPHT332, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.