Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT332

  • Zoro # G3791783


product price: $20.89
/ea
Sold in multiples of 5 for $104.45

Key Features

Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Thickness
0.1875"
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT160408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT332
Zoro #
G3791783
UPC #
4050839700523
Country of Origin
Multiple

Dimensions

Insert Thickness
0.1875"
Insert Size
160408
Mounting Hole Dia.
4.40mm
Thickness
0.1875 in
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.53mm

Details

Cutting Direction
Right Hand
Insert Shape
Parallelogram
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT160408
Grade
WK15CM
Chip-Breaker
No
Series
M680
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Insert Style
XPHT
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Shape
Parallelogram
Included Angle
80 Degrees
Coating Process
CVD
Primary Material Application
Cast Iron
Insert Holding Type
Taper Screw
ANSI Code
XPHT332
Clearance Angle
11 Degrees
Material - Machining
Carbide
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, XPHT332, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.