Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT332

  • Zoro # G3791835


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Insert Shape
Parallelogram
Mounting Style
Taper Screw
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Material
Carbide
Insert Size
160408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT332
Zoro #
G3791835
UPC #
4050841375696
Country of Origin
Germany

Dimensions

Insert Size
160408
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.53mm
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in

Details

Insert Shape
Parallelogram
Mounting Style
Taper Screw
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
Insert Material
Carbide
Insert Style
XPHT
Cutting Direction
Right Hand
Chip-Breaker
No
Grade
WP40PM
ISO Number
XPHT160408
Series
M680
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Taper Screw
Manufacturer Grade
WP40PM
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
ANSI Code
XPHT332
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, P
Shape
Parallelogram
Included Angle
80 Degrees
Finish - Machining
AlCrTiN

Description

Parallelogram Milling Insert, XPHT332, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.