Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT332

  • Zoro # G3796001


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Insert Material
Carbide
Mounting Hole Dia.
4.40mm
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Mounting Style
Taper Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT332
Zoro #
G3796001
UPC #
4021169061813
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160408
Insert Thickness
0.1875"
Cutting Edge Length
15.67mm
Corner Radius
0.80mm
Thickness
0.1875 in
Width
9.53mm
Through Hole Inside Dia.
4.40mm

Details

Insert Material
Carbide
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Chip-Breaker
No
Grade
TN7535
Cutting Direction
Right Hand
Insert Style
XPHT
ISO Number
XPHT160408
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
11 Degrees
Shape
Parallelogram
Insert Holding Type
Taper Screw
Coating Process
CVD
ANSI Code
XPHT332
Manufacturer Grade
TN7535
Finish - Machining
Al2O3
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M

Description

Parallelogram Milling Insert, XPHT332, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.