Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT332

  • Zoro # G3796945


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Mounting Style
Taper Screw
Insert Thickness
0.1875"
Chip-Breaker
No
Mounting Hole Dia.
4.40mm
Insert Style
XPHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT332
Zoro #
G3796945
UPC #
4021169382017
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Size
160408
Corner Radius
0.80mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Width
9.53mm
Through Hole Inside Dia.
4.40mm

Details

Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Chip-Breaker
No
Insert Style
XPHT
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
TN6520
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ISO Number
XPHT160408
Series
M680
Manufacturer Grade
TN6520
Primary Material Application
Cast Iron
Measurement System
Metric
ANSI Code
XPHT332
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Insert Holding Type
Taper Screw
Shape
Parallelogram
Material - Machining
Carbide
Finish - Machining
AlOX-SN

Description

Parallelogram Milling Insert, XPHT332, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.