Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3788073


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Mounting Style
Taper Screw
Insert Style
XPHT
Mounting Hole Dia.
4.40mm
Rake
15 Degrees
ISO Number
XPHT160412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3788073
UPC #
4021169061752
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160412
Insert Thickness
0.1875"
Corner Radius
1.20mm
Width
9.53mm
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in

Details

Mounting Style
Taper Screw
Insert Style
XPHT
Rake
15 Degrees
ISO Number
XPHT160412
Item
Parallelogram Milling Insert
Chip-Breaker
No
Grade
TTI25
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Series
M680
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Manufacturer Grade
TTI25
Primary Material Application ISO Code
P
ANSI Code
XPHT333
Included Angle
80 Degrees
Measurement System
Metric
Clearance Angle
11 Degrees
Insert Holding Type
Taper Screw
Material - Machining
Cermet
Shape
Parallelogram
Secondary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.