Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3790760


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Series
M680
Mounting Hole Dia.
4.40mm
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
No
Insert Style
XPHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3790760
UPC #
4021169382154
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160412
Insert Thickness
0.1875"
Thickness
0.1875 in
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.53mm

Details

Series
M680
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
No
Insert Style
XPHT
ISO Number
XPHT160412
Insert Shape
Parallelogram
Rake
15 Degrees
Cutting Direction
Right Hand
Grade
TN6540
Mounting Style
Taper Screw
Insert Material
Carbide
Item
Parallelogram Milling Insert
Number of Cutting Edges
2
Cutting Application
Medium Cutting to Heavy Roughing
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6540
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XPHT333
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram
Included Angle
80 Degrees
Finish - Machining
TiAlN
Measurement System
Metric

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.