Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3792194


product price: $17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Rake
15 Degrees
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3792194
UPC #
4021169061677
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Insert Size
160412
Width
9.53mm
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm

Details

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Rake
15 Degrees
Cutting Direction
Right Hand
Grade
SPTM00
Insert Style
XPHT
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Series
M680
Chip-Breaker
No
ISO Number
XPHT160412
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Insert Holding Type
Taper Screw
ANSI Code
XPHT333
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Shape
Parallelogram
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Metric
Manufacturer Grade
SPTM00

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.