Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3793000


product price: $21.69
/ea
Sold in multiples of 5 for $108.45

Key Features

ISO Number
XPHT160412
Mounting Style
Taper Screw
Series
M680
Grade
WK15CM
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3793000
UPC #
4050839701155
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Size
160412
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm
Width
9.53mm
Corner Radius
1.20mm

Details

ISO Number
XPHT160412
Mounting Style
Taper Screw
Series
M680
Grade
WK15CM
Insert Material
Carbide
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Insert Style
XPHT
Cutting Direction
Right Hand
Chip-Breaker
No
Rake
15 Degrees
Shape
Parallelogram
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Taper Screw
Measurement System
Metric
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
ANSI Code
XPHT333
Included Angle
80 Degrees
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WK15CM

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.