Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3794775


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Insert Style
XPHT
Series
M680
Insert Size
160412
Cutting Direction
Right Hand
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3794775
UPC #
4021169381966
Country of Origin
Germany

Dimensions

Insert Size
160412
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Width
9.53mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Corner Radius
1.20mm

Details

Insert Style
XPHT
Series
M680
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
ISO Number
XPHT160412
Grade
TN6510
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
15 Degrees
Chip-Breaker
No
Mounting Style
Taper Screw
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Parallelogram
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
ANSI Code
XPHT333
Number of Cutting Edges
2
Manufacturer Grade
TN6510
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlOX-SN
Coating Process
PVD
Measurement System
Metric
Insert Holding Type
Taper Screw
Primary Material Application
Cast Iron

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.