Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3797645


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT160412
Cutting Direction
Right Hand
Series
M680
Mounting Style
Taper Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3797645
UPC #
4050841375788
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Insert Size
160412
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Corner Radius
1.20mm
Thickness
0.1875 in
Width
9.53mm
Cutting Edge Length
15.67mm

Details

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
ISO Number
XPHT160412
Cutting Direction
Right Hand
Series
M680
Mounting Style
Taper Screw
Insert Shape
Parallelogram
Grade
WP40PM
Insert Style
XPHT
Rake
15 Degrees
Chip-Breaker
No
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
ANSI Code
XPHT333
Shape
Parallelogram
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, P
Number of Cutting Edges
2
Measurement System
Metric
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Included Angle
80 Degrees
Primary Material Application
Stainless Steel, Steel

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.