Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3799483


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Insert Shape
Parallelogram
Rake
15 Degrees
Insert Thickness
0.1875"
Grade
TN6525
Insert Size
160412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3799483
UPC #
4021169381423
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Insert Size
160412
Mounting Hole Dia.
4.40mm
Corner Radius
1.20mm
Width
9.53mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in

Details

Insert Shape
Parallelogram
Rake
15 Degrees
Grade
TN6525
Item
Parallelogram Milling Insert
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT160412
Chip-Breaker
No
Series
M680
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Insert Style
XPHT
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
11 Degrees
Primary Material Application
Steel
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
K, M
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN6525
Measurement System
Metric
ANSI Code
XPHT333
Shape
Parallelogram
Finish - Machining
TiAlN
Included Angle
80 Degrees

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.