Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT334

  • Zoro # G3787434


product price: $22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Mounting Style
Taper Screw
Insert Size
160416
Rake
15 Degrees
Chip-Breaker
No
Series
M680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT334
Zoro #
G3787434
UPC #
4050839700707
Country of Origin
Germany

Dimensions

Insert Size
160416
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Corner Radius
1.60mm
Width
9.53mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm

Details

Mounting Style
Taper Screw
Rake
15 Degrees
Chip-Breaker
No
Series
M680
Insert Material
Carbide
ISO Number
XPHT160416
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Grade
WK15CM
Cutting Direction
Right Hand
Insert Style
XPHT
Included Angle
80 Degrees
ANSI Code
XPHT334
Primary Material Application
Cast Iron
Measurement System
Metric
Manufacturer Grade
WK15CM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Finish - Machining
Al2O3
Insert Holding Type
Taper Screw
Shape
Parallelogram
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, 15 Degrees , XPHT334, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.