Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT334

  • Zoro # G3795265


product price: $21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Grade
TN6540
Insert Thickness
0.1875"
ISO Number
XPHT160416
Chip-Breaker
No
Series
M680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT334
Zoro #
G3795265
UPC #
4021169382116
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Size
160416
Width
9.53mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Corner Radius
1.60mm
Cutting Edge Length
15.67mm

Details

Grade
TN6540
ISO Number
XPHT160416
Chip-Breaker
No
Series
M680
Insert Material
Carbide
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Style
XPHT
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
15 Degrees
Insert Shape
Parallelogram
Mounting Style
Taper Screw
ANSI Code
XPHT334
Secondary Material Application ISO Code
K
Measurement System
Metric
Cutting Application
Medium Cutting to Heavy Roughing
Coating Process
PVD
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6540
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P, S
Shape
Parallelogram
Finish - Machining
TiAlN
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, 15 Degrees , XPHT334, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.