Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT335

  • Zoro # G3789412


product price: $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Insert Size
160420
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
Series
M680
ISO Number
XPHT160420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT335
Zoro #
G3789412
UPC #
4050839701339
Country of Origin
Germany

Dimensions

Insert Size
160420
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Through Hole Inside Dia.
4.40mm
Corner Radius
2.00mm
Width
9.53mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in

Details

Cutting Direction
Right Hand
Series
M680
Item
Parallelogram Milling Insert
ISO Number
XPHT160420
Mounting Style
Taper Screw
Grade
WK15CM
Insert Shape
Parallelogram
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
No
Rake
15 Degrees
Insert Style
XPHT
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Material - Machining
Carbide
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Measurement System
Metric
ANSI Code
XPHT335
Coating Process
CVD
Manufacturer Grade
WK15CM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
Shape
Parallelogram
Primary Material Application
Cast Iron

Description

Parallelogram Milling Insert, 15 Degrees , XPHT335, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.