Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT335

  • Zoro # G3796543


product price: $22.19
/ea
Sold in multiples of 5 for $110.95

Key Features

Insert Size
160420
Series
M680
Chip-Breaker
No
Mounting Hole Dia.
4.40mm
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT335
Zoro #
G3796543
UPC #
4050841375962
Country of Origin
Germany

Dimensions

Insert Size
160420
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Width
9.53mm
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Corner Radius
2.00mm
Through Hole Inside Dia.
4.40mm

Details

Series
M680
Chip-Breaker
No
Insert Shape
Parallelogram
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WP40PM
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
ISO Number
XPHT160420
Insert Style
XPHT
Cutting Direction
Right Hand
Rake
15 Degrees
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Insert Holding Type
Taper Screw
Measurement System
Metric
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, P
ANSI Code
XPHT335
Shape
Parallelogram
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN

Description

Parallelogram Milling Insert, 15 Degrees , XPHT335, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.