Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT336

  • Zoro # G3787933


product price: $21.29
/ea
Sold in multiples of 5 for $106.45

Key Features

Insert Style
XPHT
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
ISO Number
XPHT160425
Rake
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT336
Zoro #
G3787933
UPC #
4050839700790
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Insert Size
160425
Cutting Edge Length
15.67mm
Width
9.53mm
Corner Radius
2.50mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in

Details

Insert Style
XPHT
Cutting Direction
Right Hand
ISO Number
XPHT160425
Rake
15 Degrees
Grade
WK15CM
Item
Parallelogram Milling Insert
Series
M680
Chip-Breaker
No
Insert Shape
Parallelogram
Mounting Style
Taper Screw
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Included Angle
80 Degrees
Shape
Parallelogram
ANSI Code
XPHT336
Measurement System
Metric
Coating Process
CVD
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WK15CM
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Al2O3
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, 15 Degrees , XPHT336, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.