Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT336

  • Zoro # G3798092


product price: $21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Insert Style
XPHT
Grade
WP40PM
Insert Thickness
0.1875"
Chip-Breaker
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT336
Zoro #
G3798092
UPC #
4050841376051
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Size
160425
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Width
9.53mm
Through Hole Inside Dia.
4.40mm
Corner Radius
2.50mm

Details

Insert Style
XPHT
Grade
WP40PM
Item
Parallelogram Milling Insert
Chip-Breaker
No
Insert Shape
Parallelogram
Rake
15 Degrees
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Mounting Style
Taper Screw
ISO Number
XPHT160425
Series
M680
Primary Material Application ISO Code
M, P
ANSI Code
XPHT336
Shape
Parallelogram
Measurement System
Metric
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WP40PM
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
Coating Process
PVD
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, 15 Degrees , XPHT336, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.