Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT338

  • Zoro # G3780881


product price: $22.19
/ea
Sold in multiples of 5 for $110.95

Key Features

Mounting Style
Taper Screw
ISO Number
XPHT160432
Insert Style
XPHT
Insert Thickness
0.1875"
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT338
Zoro #
G3780881
UPC #
4050841376143
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Size
160432
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Width
9.53mm
Corner Radius
3.20mm
Cutting Edge Length
15.67mm

Details

Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
ISO Number
XPHT160432
Insert Style
XPHT
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WP40PM
Rake
15 Degrees
Series
M680
Cutting Direction
Right Hand
Chip-Breaker
No
Insert Material
Carbide
Insert Shape
Parallelogram
Finish - Machining
AlCrTiN
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Coating Process
PVD
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
ANSI Code
XPHT338
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Stainless Steel, Steel
Shape
Parallelogram

Description

Parallelogram Milling Insert, 15 Degrees , XPHT338, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.