Zoro Homepage

Milling Insert, Parallelogram, 15.88mm

  • Mfr # XPNT333

  • Zoro # G3781469


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Thickness
0.1886"
Insert Style
XPNT
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Grade
TN6525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPNT333
Zoro #
G3781469
UPC #
4021169382376
Country of Origin
Germany

Dimensions

Insert Thickness
0.1886"
Mounting Hole Dia.
4.45mm
Insert Size
160412
Width
9.53mm
Through Hole Inside Dia.
4.45mm
Thickness
0.1886 in
Cutting Edge Length
15.88mm
Corner Radius
1.20mm

Details

Insert Style
XPNT
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Grade
TN6525
Chip-Breaker
No
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPNT160412
Series
M680
Insert Shape
Parallelogram
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
ANSI Code
XPNT333
Insert Holding Type
Taper Screw
Shape
Parallelogram
Finish - Machining
TiAlN
Manufacturer Grade
TN6525
Measurement System
Metric
Number of Cutting Edges
2
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
11 Degrees
Primary Material Application
Steel
Coating Process
PVD

Description

Parallelogram Milling Insert, XPNT333, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.