Zoro Homepage

Milling Insert, Parallelogram, 15.88mm

  • Mfr # XPNT333

  • Zoro # G3792179


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Mounting Style
Taper Screw
Insert Style
XPNT
Insert Thickness
0.1886"
Cutting Direction
Right Hand
Mounting Hole Dia.
4.45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPNT333
Zoro #
G3792179
UPC #
4021169381713
Country of Origin
China

Dimensions

Insert Thickness
0.1886"
Mounting Hole Dia.
4.45mm
Insert Size
160412
Corner Radius
1.20mm
Thickness
0.1886 in
Width
9.53mm
Cutting Edge Length
15.88mm
Through Hole Inside Dia.
4.45mm

Details

Mounting Style
Taper Screw
Insert Style
XPNT
Cutting Direction
Right Hand
Series
M680
Insert Shape
Parallelogram
ISO Number
XPNT160412
Grade
TN6540
Insert Material
Carbide
Chip-Breaker
No
Item
Parallelogram Milling Insert
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
Cutting Application
Medium Cutting to Heavy Roughing
Manufacturer Grade
TN6540
Measurement System
Metric
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram
ANSI Code
XPNT333
Finish - Machining
TiAlN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Coating Process
PVD

Description

Parallelogram Milling Insert, XPNT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.