Zoro Homepage

Milling Insert, Parallelogram, 15.88mm

  • Mfr # XPNT333

  • Zoro # G3792510


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
ISO Number
XPNT160412
Grade
TN7535
Insert Thickness
0.1886"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPNT333
Zoro #
G3792510
UPC #
4021169280719
Country of Origin
India

Dimensions

Insert Thickness
0.1886"
Insert Size
160412
Mounting Hole Dia.
4.45mm
Through Hole Inside Dia.
4.45mm
Thickness
0.1886 in
Cutting Edge Length
15.88mm
Width
9.53mm
Corner Radius
1.20mm

Details

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
ISO Number
XPNT160412
Grade
TN7535
Item
Parallelogram Milling Insert
Insert Style
XPNT
Cutting Direction
Right Hand
Chip-Breaker
No
Insert Material
Carbide
Insert Shape
Parallelogram
Series
M680
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Shape
Parallelogram
Finish - Machining
Al2O3
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN7535
Included Angle
80 Degrees
ANSI Code
XPNT333
Secondary Material Application ISO Code
K, M
Insert Holding Type
Taper Screw
Primary Material Application
Steel

Description

Parallelogram Milling Insert, XPNT333, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.