Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577954
  • Zoro # G3787251
product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

ISO Number
BDMT170412ERML
Lead Angle
75 Degrees
Mounting Hole Dia.
4.39mm
Insert Material
Carbide
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577954
Zoro #
G3787251
UPC #
4021169758201
Country of Origin
Germany
ISO Number
BDMT170412ERML
Lead Angle
75 Degrees
Insert Material
Carbide
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Grade
TN6405
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDMT
Series
M6800
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Chip-Breaker
Yes
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Measurement System
Metric
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
TN6405
Insert Holding Type
Taper Screw
ANSI Code
BDMT170412ERML
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
ML
Secondary Material Application ISO Code
S
Clearance Angle
13 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
2
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiAlN
Shape
Parallelogram
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.39mm
Insert Thickness
0.1930"
Insert Size
170412
Width
9.61mm
Corner Radius
1.20mm
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
4.39mm
Thickness
0.1930 in

Description

Parallelogram Milling Insert, BDMT170412ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews