Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3859302
  • Zoro # G3789753
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Material
Carbide
Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDGT
Series
M6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859302
Zoro #
G3789753
UPC #
4021169563362
Country of Origin
United States
Insert Material
Carbide
Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Style
BDGT
Series
M6800
Grade
THR-S
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Mounting Style
Taper Screw
ISO Number
BDGT170404FRAL
Cutting Direction
Right Hand
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Measurement System
Metric
Chip-Breaker Style
On One Side
Chip-Breaker Code
AL
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
ANSI Code
BDGT170404FRAL
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
13 Degrees
Shape
Parallelogram
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Size
170404
Mounting Hole Dia.
4.41mm
Insert Thickness
0.2007"
Cutting Edge Length
17.00mm
Width
9.60mm
Corner Radius
0.40mm
Through Hole Inside Dia.
4.41mm

Description

Parallelogram Milling Insert, BDGT170404FRAL, AL, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews