Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577966
  • Zoro # G3793734
product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Style
BDMT
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Mounting Hole Dia.
2.31mm
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577966
Zoro #
G3793734
UPC #
4021169757730
Country of Origin
United States
Insert Style
BDMT
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Lead Angle
75 Degrees
Mounting Style
Taper Screw
Grade
TN6425
For Use With
M6800 Series 90 Degrees Shoulder Mills
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Series
M6800
ISO Number
BDMT070302ERMS
Manufacturer Grade
TN6425
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
P
Finish - Machining
TiCN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
ANSI Code
BDMT070302ERMS
Included Angle
80 Degrees
Shape
Parallelogram
Material - Machining
Carbide
Chip-Breaker Code
MS
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Style
On One Side
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
70302
Insert Thickness
0.1024"
Thickness
0.1024 in
Width
4.54mm
Through Hole Inside Dia.
2.31mm
Corner Radius
0.20mm
Cutting Edge Length
7.00mm

Description

Parallelogram Milling Insert, BDMT070302ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews