Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577968
  • Zoro # G3794285

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Grade
TN6430
Insert Style
BDMT
Insert Thickness
0.1024"
Cutting Direction
Right Hand
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577968
Zoro #
G3794285
UPC #
4021169757648
Country of Origin
Germany

Dimensions

Insert Thickness
0.1024"
Mounting Hole Dia.
2.31mm
Insert Size
070304
Through Hole Inside Dia.
2.31mm
Thickness
0.1024 in
Cutting Edge Length
7.00mm
Width
4.55mm
Corner Radius
0.40mm

Details

Grade
TN6430
Insert Style
BDMT
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
ISO Number
BDMT070304ERMS
Insert Shape
Parallelogram
Series
M6800
Insert Material
Carbide
For Use With
M6800 Series 90 Degrees Shoulder Mills
Lead Angle
75 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6430
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Insert Holding Type
Taper Screw
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
K
Chip-Breaker Code
MS
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
ANSI Code
BDMT070304ERMS
Included Angle
80 Degrees
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT070304ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.