Zoro Homepage

Milling Insert, Parallelogram

  • Mfr # XDPT1702SRMM

  • Zoro # G4801778


product price: $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Super Alloy (S) Compatibility
Yes
ISO Number
XDPT170408PESRMM
Grade
WP40PM
Coating
AlCrTiN
Inscribed Circle
0.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDPT1702SRMM
Zoro #
G4801778
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
170408
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.031"
Width
9.60mm
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Corner Radius
0.80mm

Details

Super Alloy (S) Compatibility
Yes
ISO Number
XDPT170408PESRMM
Grade
WP40PM
Coating
AlCrTiN
Inscribed Circle
0.378 in
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Rake
11.65 Degrees
ANSI Number
XDPT1702SRMM
Insert Style
XDPT
No. of Edges
2
Insert Shape
Parallelogram
For Use With
VSM17 Series Shoulder Mills
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Series
VSM17
Coating Process
PVD
Cutting Application
Medium
Wiper Insert
Yes
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
XDPT1702SRMM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Shape
Parallelogram
Finish - Machining
AlCrTiN
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MM
Included Angle
75 Degrees
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Manufacturer Grade
WP40PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.