Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 6242521
  • Zoro # G3802861

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Cutting Direction
Right Hand
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Taper Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6242521
Zoro #
G3802861
UPC #
4056544900623
Country of Origin
Multiple

Dimensions

Insert Size
15T604
Mounting Hole Dia.
4.65mm
Insert Thickness
0.2710"
Cutting Edge Length
15.30mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
1/64 in
Through Hole Inside Dia.
4.65mm

Details

Cutting Direction
Right Hand
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Taper Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Rectangle
Series
VSM490-15
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
XNGU15T604SRMM
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Grade
WK15PM
Item
Milling Insert
Insert Style
XNGU
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Milling
Finish - Machining
AlOX-SN
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Wiper Insert
Yes
Measurement System
Fractional Inch
Manufacturer Grade
WK15PM
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Chip-Breaker Code
MM
Shape
Rectangle
Included Angle
90 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
ANSI Code
XNGU1501SRMM
Insert Holding Type
Taper Screw
Compatible Product Type
VSM490-15 Series Shoulder Mills

Description

Milling Insert, XNGU1501SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.