Shop WIDIA

Milling Insert, Rectangle,

  • Mfr # 6425355
  • Zoro # G3803500

product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Grade
WK15CM
Mounting Style
Taper Screw
Series
VSM490-10
ISO Number
XNPU100412SRMM
Insert Size
100412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425355
Zoro #
G3803500
UPC #
4059782464292
Country of Origin
United States
Grade
WK15CM
Mounting Style
Taper Screw
Series
VSM490-10
ISO Number
XNPU100412SRMM
Insert Shape
Rectangle
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
XNPU
Item
Milling Insert
Cutting Direction
Right Hand
Chip-Breaker
Yes
Primary Material Application ISO Code
K
Shape
Rectangle
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
MM
ANSI Code
XNPU1003SRMM
Material - Machining
Carbide
Manufacturer Grade
WK15CM
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Clearance Angle
0 Degrees
Insert Holding Type
Taper Screw
Coating Process
CVD
Measurement System
Fractional Inch
Finish - Machining
Al2O3
Included Angle
90 Degrees
Number of Cutting Edges
4
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
100412
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1900"
Corner Radius
3/64 in
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Thickness
0.1900 in

Description

Milling Insert, XNPU1003SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.