Shop WIDIA

Milling Insert, Rectangle,

  • Mfr # 6425368
  • Zoro # G3801802

product price: 
$
16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Insert Material
Carbide
Mounting Style
Taper Screw
Insert Size
100408
Insert Thickness
0.1900"
Insert Style
XNPU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425368
Zoro #
G3801802
UPC #
4059782465978
Country of Origin
Multiple
Insert Material
Carbide
Mounting Style
Taper Screw
Insert Style
XNPU
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Rectangle
Chip-Breaker
Yes
Item
Milling Insert
Lead Angle
75 Degrees
Grade
WS40PM
Series
VSM490-10
Cutting Direction
Right Hand
ISO Number
XNPU100408ERML
Shape
Rectangle
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Taper Screw
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Finish - Machining
AlTiN
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
ANSI Code
XNPU1002ERML
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
100408
Insert Thickness
0.1900"
Mounting Hole Dia.
3.40mm
Through Hole Inside Dia.
3.40mm
Corner Radius
1/32 in
Width
6.60mm
Thickness
0.1900 in

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.