Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDMT1605M0TX
Zoro #
G4814168
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Dia.
0.217 in
Insert Thickness
0.219"
Nose Radius
0.315"
Insert Size
1605
Description
Milling Insert, Inscribed Circle 0.630 in, Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.