Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDMT1605M0TX
Zoro #
G4830843
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
1605M0
Nose Radius
0.315"
Insert Thickness
0.219"
Mounting Hole Dia.
5.50mm
Thickness
0.2189 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.50mm
Description
Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.