Zoro Homepage
This item is Discontinued.
Widia Milling Insert, Round RDMT1605M0TX

Milling Insert, Round (Discontinued)

  • Mfr # RDMT1605M0TX
  • Zoro # G4872992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT1605M0TX
Zoro #
G4872992
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1605M0
Insert Thickness
0.219"
Mounting Hole Dia.
5.50mm
Nose Radius
0.315"
Cutting Edge Length
16.00mm
Thickness
0.2189 in
Through Hole Inside Dia.
5.50mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.