Milling Insert, Toroidal, 10.00mm

  • Mfr # 3903943
  • Zoro # G3781959
product price: 
$
50.19
/ea
Sold in multiples of 5 for $250.95

Key Features

Series
M270
Insert Shape
Toroidal
Chip-Breaker
No
Cutting Direction
Right Hand
For Use With
M270 Series Copy Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3903943
Zoro #
G3781959
UPC #
4021169683435
Country of Origin
United States
Series
M270
Insert Shape
Toroidal
Chip-Breaker
No
Cutting Direction
Right Hand
For Use With
M270 Series Copy Mills
ISO Number
M270HF10
Grade
TN6540
Mounting Style
Taper Screw
Insert Style
M270HF
Item
Milling Insert
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Measurement System
Metric
Manufacturer Grade
TN6540
Shape
Toroidal
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Finish - Machining
TiAlN
For Toolholder
M270TD012M08, M270TD016M08, M270TD020M10
Feed Type
High
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
7 Degrees
Compatible Product Type
M270 Series Copy Mills

Dimensions

Mounting Hole Dia.
3.55mm
Insert Size
10
Insert Thickness
2.3800mm
Thickness
2.3800 mm
Corner Radius
0.63mm
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
3.55mm
Depth of Cut
0.56mm
Width
10.00mm

Description

Milling Insert, 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews