Milling Insert, Toroidal, 16.00mm

  • Mfr # 4145123
  • Zoro # G3787565
product price: 
$
63.99
/ea
Sold in multiples of 5 for $319.95

Key Features

For Use With
M270 Series Copy Mills
Insert Thickness
4.7600mm
Insert Shape
Toroidal
Grade
TN6525
Insert Style
M270HF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4145123
Zoro #
G3787565
UPC #
4021169791505
Country of Origin
Multiple
For Use With
M270 Series Copy Mills
Insert Shape
Toroidal
Grade
TN6525
Insert Style
M270HF
Cutting Direction
Right Hand
ISO Number
M270HF16
Chip-Breaker
No
Mounting Style
Taper Screw
Series
M270
Item
Milling Insert
Material - Machining
Carbide
Primary Material Application ISO Code
P
Insert Holding Type
Taper Screw
Manufacturer Grade
TN6525
Shape
Toroidal
Clearance Angle
10 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron, Stainless Steel
Feed Type
High
Primary Material Application
Steel
For Toolholder
M270TD012M08, M270TD016M08, M270TD020M10
Secondary Material Application ISO Code
K, M
Cutting Application
Copy Milling
Coating Process
PVD
Measurement System
Metric
Compatible Product Type
M270 Series Copy Mills

Dimensions

Insert Thickness
4.7600mm
Insert Size
16
Mounting Hole Dia.
4.65mm
Cutting Edge Length
16.00mm
Thickness
4.7600 mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1.00mm
Depth of Cut
0.92mm
Width
16.00mm

Description

Milling Insert, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.