Shop WIDIA
See all product information
Create Account
Modular Drill, 102.00mm Drill Depth
- Mfr # 6572202
- Zoro # G3922981
product price:Â
$
960.99
/ea
Free Shipping & Returns
Key Features
Diameter
38.10mm
ISO Number
TDMX1260R3SL150
Cutting Direction
Right Hand
Max. Dia.
33.9990mm
Overall Length
8.9764 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6572202
- Zoro #
- G3922981
- UPC #
- 4061779052184
- Country of Origin
- United States
Dimensions
- Diameter
- 38.10mm
- Max. Dia.
- 33.9990mm
- Overall Length
- 8.9764 in
- Body Length
- 70.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 2.7559 in
- Seat Size
- Q
- Max. Drilling Depth
- 34.00mm
- Min. Drill Dia.
- 32.00mm
- Flute Length
- 102.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 1-1/2 in
- Max. Drill Dia.
- 102.00mm
- Wire Rope Length
- 8.9764 in
- Length
- 8.9764 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.