Modular Drill, 120.00mm Drill Depth
- Mfr # 3992487
- Zoro # G3824062
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Cutting Direction
Right Hand
ISO Number
TDM230R5SCF25M
Body Length
56.00mm
Max. Dia.
23.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992487
- Zoro #
- G3824062
- UPC #
- 4021169649943
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM230R5SCF25M
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight with Three Flats
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM230R5SCF25M
- Flanged Shank
- Yes
Dimensions
- Diameter
- 25.00mm
- Body Length
- 56.00mm
- Max. Dia.
- 23.9900mm
- Overall Length
- 211.50mm
- Max. Drilling Depth
- 23.99mm
- Shank Length
- 56.00mm
- Flute Length
- 150.00mm
- Shank Dia. Measurement System
- Metric
- Seat Size
- W32
- Min. Drill Dia.
- 23.00mm
- Shank Dia.
- 25.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 120.00mm
- Wire Rope Length
- 211.50mm
- Length
- 211.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.