Shop WIDIA
See all product information
Create Account
Modular Drill, 125.00mm Drill Depth
- Mfr # 3992506
- Zoro # G3823441
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Cutting Direction
Right Hand
ISO Number
TDM0945R5SS100
Overall Length
9.3740 in
Body Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992506
- Zoro #
- G3823441
- UPC #
- 4021169649653
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0945R5SS100
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Toolholder Style
- TDM
- ANSI Code
- TDM0945R5SS100
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 1"
- Overall Length
- 9.3740 in
- Body Length
- 3"
- Max. Dia.
- 0.9839"
- Min. Drill Dia.
- 24.00mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 24.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 1 in
- Seat Size
- W33
- Flute Length
- 158.90mm
- Shank Length
- 3 in
- Max. Drill Dia.
- 125.00mm
- Wire Rope Length
- 9.3740 in
- Length
- 9.3740 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.