Shop WIDIA
See all product information
Create Account
Modular Drill, 125.00mm Drill Depth
- Mfr # 4099055
- Zoro # G3823469
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Cutting Direction
Right Hand
ISO Number
TDM0945R5SCF100
Body Length
2.2047"
Max. Dia.
0.9839"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099055
- Zoro #
- G3823469
- UPC #
- 4021169611322
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0945R5SCF100
- Flute Type
- Spiral
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight with Three Flats
- ANSI Code
- TDM0945R5SCF100
- Toolholder Style
- TDM
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Max. Dia.
- 0.9839"
- Max. Drilling Depth
- 24.99mm
- Flute Length
- 156.43mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 2.2047 in
- Seat Size
- W33
- Shank Dia.
- 1 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 24.00mm
- Max. Drill Dia.
- 125.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.