Shop WIDIA
See all product information
Create Account
Modular Drill, 136.00mm Drill Depth
- Mfr # 3992553
- Zoro # G3822172
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
ISO Number
TDM0630R8SS069
Cutting Direction
Right Hand
Max. Dia.
0.6689"
Overall Length
8 in
Body Length
7.8858"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992553
- Zoro #
- G3822172
- UPC #
- 4021169648779
- Country of Origin
- Unknown
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0630R8SS069
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Insert Style
- TDM1
- ANSI Code
- TDM0630R8SS069
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Flanged Shank
- No
Dimensions
- Max. Dia.
- 0.6689"
- Overall Length
- 8 in
- Body Length
- 7.8858"
- Shank Length
- 1.9098 in
- Flute Length
- 151.70mm
- Min. Drill Dia.
- 16.00mm
- Depth x Dia. Ratio
- 8xD
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 11/16 in
- Seat Size
- W25
- Max. Drilling Depth
- 16.99mm
- Max. Drill Dia.
- 136.00mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.