Zoro Homepage
This item is Discontinued.
Widia Modular Drill, 184.00mm Drill Depth TDM0866R8SS088

Modular Drill, 184.00mm Drill Depth (Discontinued)

  • Mfr # TDM0866R8SS088
  • Zoro # G3822574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDM0866R8SS088
Zoro #
G3822574
UPC #
4021169648540
Country of Origin
United States

Dimensions

Diameter
7/8"
Overall Length
10.6260 in
Body Length
2.0701"
Max. Dia.
0.9051"
Shank Length
2.0701 in
Shank Dia. Measurement System
Fractional Inch
Min. Drill Dia.
22.00mm
Flute Length
214.30mm
Shank Dia.
7/8 in
Seat Size
W31
Max. Drilling Depth
22.99mm
Depth x Dia. Ratio
8xD
Max. Drill Dia.
184.00mm

Description

Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.