Shop WIDIA
See all product information
Create Account
Modular Drill, 37.50mm Drill Depth
- Mfr # 4099015
- Zoro # G3823843
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0472R3SCF063
Cutting Direction
Right Hand
Body Length
1.8898"
Max. Dia.
0.4917"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099015
- Zoro #
- G3823843
- UPC #
- 4021169608285
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0472R3SCF063
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Shank Type - Machining
- Straight with Three Flats
- ANSI Code
- TDM0472R3SCF063
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.8898"
- Max. Dia.
- 0.4917"
- Shank Length
- 1.8898 in
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 12.49mm
- Flute Length
- 54.83mm
- Shank Dia.
- 5/8 in
- Min. Drill Dia.
- 12.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W18
- Max. Drill Dia.
- 37.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.