Shop WIDIA
See all product information
Create Account
Modular Drill, 40.50mm Drill Depth
- Mfr # 3850934
- Zoro # G3920032
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
Cutting Direction
Right Hand
ISO Number
TDM130R3SCF16M
Body Length
48.00mm
Max. Dia.
13.4900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850934
- Zoro #
- G3920032
- UPC #
- 4021169578854
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM130R3SCF16M
- Flanged Shank
- Yes
- ANSI Code
- TDM130R3SCF16M
- Flute Type
- Spiral
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Max. Dia.
- 13.4900mm
- Overall Length
- 109.50mm
- Flute Length
- 56.00mm
- Min. Drill Dia.
- 13.00mm
- Shank Dia.
- 16.00mm
- Shank Dia. Measurement System
- Metric
- Shank Length
- 48.00mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- W20
- Max. Drilling Depth
- 13.49mm
- Max. Drill Dia.
- 40.50mm
- Wire Rope Length
- 109.50mm
- Length
- 109.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.