Modular Drill, 42.00mm Drill Depth
- Mfr # 3850936
- Zoro # G3923934
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
ISO Number
TDM135R3SCF16M
Cutting Direction
Right Hand
Body Length
48.00mm
Max. Dia.
13.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850936
- Zoro #
- G3923934
- UPC #
- 4021169644009
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM135R3SCF16M
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- ANSI Code
- TDM135R3SCF16M
- Includes
- Insert Wrench
- Insert Style
- TDM1
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Max. Dia.
- 13.9900mm
- Overall Length
- 111.50mm
- Shank Dia.
- 16.00mm
- Shank Length
- 48.00mm
- Seat Size
- W21
- Min. Drill Dia.
- 13.50mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 58.00mm
- Max. Drilling Depth
- 13.99mm
- Shank Dia. Measurement System
- Metric
- Max. Drill Dia.
- 42.00mm
- Wire Rope Length
- 111.50mm
- Length
- 111.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.