Shop WIDIA
See all product information
Create Account
Modular Drill, 57.00mm Drill Depth
- Mfr # 4099024
- Zoro # G3822312
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TDM0709R3SCF075
Cutting Direction
Right Hand
Body Length
1.9685"
Max. Dia.
0.7476"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099024
- Zoro #
- G3822312
- UPC #
- 4021169612626
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0709R3SCF075
- Cutting Direction
- Right Hand
- ANSI Code
- TDM0709R3SCF075
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
- Coolant Fed
- Coolant Through
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 3/4"
- Body Length
- 1.9685"
- Max. Dia.
- 0.7476"
- Depth x Dia. Ratio
- 3xD
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 80.23mm
- Shank Length
- 1.9685 in
- Max. Drilling Depth
- 18.99mm
- Seat Size
- W27
- Shank Dia.
- 3/4 in
- Min. Drill Dia.
- 18.00mm
- Max. Drill Dia.
- 57.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.