Shop WIDIA
See all product information
Create Account
Modular Drill, 57.40mm Drill Depth
- Mfr # 3851553
- Zoro # G3921240
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
Cutting Direction
Right Hand
ISO Number
TDM0433R5SS044
Max. Dia.
0.4524"
Body Length
1.6701"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851553
- Zoro #
- G3921240
- UPC #
- 4021169570605
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0433R5SS044
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0433R5SS044
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
Dimensions
- Diameter
- 7/16"
- Max. Dia.
- 0.4524"
- Body Length
- 1.6701"
- Overall Length
- 4-7/8 in
- Flute Length
- 78.40mm
- Shank Length
- 1.6701 in
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 5xD
- Seat Size
- W16
- Min. Drill Dia.
- 11.00mm
- Max. Drilling Depth
- 11.49mm
- Shank Dia.
- 7/16 in
- Max. Drill Dia.
- 57.40mm
- Wire Rope Length
- 4-7/8 in
- Length
- 4-7/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.