Shop WIDIA
See all product information
Create Account
Modular Drill, 67.50mm Drill Depth
- Mfr # 4099042
- Zoro # G3822111
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0512R5SCF063
Cutting Direction
Right Hand
Body Length
1.8898"
Max. Dia.
0.5311"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099042
- Zoro #
- G3822111
- UPC #
- 4021169611919
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0512R5SCF063
- Cutting Direction
- Right Hand
- ANSI Code
- TDM0512R5SCF063
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Includes
- Insert Wrench
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.8898"
- Max. Dia.
- 0.5311"
- Min. Drill Dia.
- 13.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W20
- Flute Length
- 86.58mm
- Max. Drilling Depth
- 13.49mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 5/8 in
- Shank Length
- 1.8898 in
- Max. Drill Dia.
- 67.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.