Shop WIDIA
See all product information
Create Account
Modular Drill, 67.99mm Drill Depth
- Mfr # 4099057
- Zoro # G3823030
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0313R8SCF050
Cutting Direction
Right Hand
Max. Dia.
0.3343"
Body Length
1.7717"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099057
- Zoro #
- G3823030
- UPC #
- 4021169611223
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0313R8SCF050
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight with Three Flats
- Includes
- Insert Wrench
- Flanged Shank
- Yes
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM0313R8SCF050
Dimensions
- Diameter
- 1/2"
- Max. Dia.
- 0.3343"
- Body Length
- 1.7717"
- Min. Drill Dia.
- 7.94mm
- Shank Length
- 1.7717 in
- Depth x Dia. Ratio
- 8xD
- Shank Dia.
- 1/2 in
- Seat Size
- W10
- Max. Drilling Depth
- 8.49mm
- Flute Length
- 80.23mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 67.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.