Shop WIDIA
See all product information
Create Account
Modular Drill, 85.10mm Drill Depth
- Mfr # 3851573
- Zoro # G3922184
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
ISO Number
TDM0630R5SS069
Max. Dia.
0.6689"
Overall Length
6-1/4 in
Body Length
6.1307"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851573
- Zoro #
- G3922184
- UPC #
- 4021169569777
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0630R5SS069
- Insert Style
- TDM1
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Flanged Shank
- No
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- ANSI Code
- TDM0630R5SS069
Dimensions
- Max. Dia.
- 0.6689"
- Overall Length
- 6-1/4 in
- Body Length
- 6.1307"
- Min. Drill Dia.
- 16.00mm
- Shank Dia.
- 11/16 in
- Seat Size
- W25
- Shank Length
- 1.9098 in
- Flute Length
- 107.20mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 16.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 85.10mm
- Wire Rope Length
- 6-1/4 in
- Length
- 6-1/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.